Shop All Check Valves
Dwyer Instruments
Brass Check Valve, Inline Check Valve 38 Npt
Mfr # BICV-0F01
Zoro # G007144308
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.6 in
- Width 1.5 in
- Overall Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BICV-0F01
- Zoro # G007144308
- Country of Origin Italy
- Category Check Valves
Dimensions
Length | 2.6 in |
Width | 1.5 in |
Overall Height | 1.5 in |
Description
Brass inline check valve, 3/8" connection, 4.55 Cv value, weight 5.9 oz (168 g).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-453 Y-PTN CHECK VALVE (105-405)
- LEGEND VALVE 3/4" S-645 PVC BALL VALVE (201-254)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x6" (2196)
- ZORO SELECT Dielectric Union, 1 1/2 In, FIP x Solder (168-007NL)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/EPDM, S/T (TC20075STE)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/EPDM (WCV1300E)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- CASH ACME DUAL CHECK VLV 3/4""BF1 (BF13434)
- FLOOD-GUARD 2 In. Rubber Float Gasket Check Valve (2FH)
- SMITH-COOPER 2" Swing Check Valve (4347002860)
- COMPONENT HARDWARE Encore® Knee Valve Dual pedal rough chrome valve body (KL25-3000)
- Dwyer Instruments Check Valves