Shop All Flowmeters
Dwyer Instruments
Brass Body Water Meter, Wnt Wtrmtr 1, 1 Gal Out
Mfr # WNT-A-C-06-1
Zoro # G107144604
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.2 in
- Height 4.6 in
- Width 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # WNT-A-C-06-1
- Zoro # G107144604
- Country of Origin China
- Category Flowmeters
Dimensions
Length | 10.2 in |
Height | 4.6 in |
Width | 3.9 in |
Description
Multi-Jet water meter, 1" pipe size, NSF Certified, brass body with 1 gal pulse output.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWR4A (21TG49)
- SPRINGER PARTS Solid C-3 Pump Service Kit Flush, C/SC/EPDM; Replaces Alfa Laval Part# 9611922495 (9611922495SP)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Silicon Carbide/Silicon Carbide/BunaN Seal, 1.5 HP, ODP Motor, BEP = 40 gpm (C152176ED3X)
- DAYTON Pump, 1 HP, 208-230/460V, 5.3-5.0/2.5 Amp (4JMX3)
- DWYER INSTRUMENTS Electronic Flowmeter, Paddlewhel, NPT (PFT-IDN-B111-S)
- DWYER INSTRUMENTS Flow Meter Stainless Steel (VFB-67-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 224 Gph Water (RMA-43-SSV)
- DWYER INSTRUMENTS Averaging Flow Sensor, 9-29/32 in. (PAFS-1005)
- DWYER INSTRUMENTS Averaging Flow Sensor, 7-21/32 in. (PAFS-1004)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 22 (LFMA-02-A2)
- DWYER INSTRUMENTS Flowmeter, 210 Gph Water (VFA-42-EC)
- Dwyer Instruments Flowmeters