Shop All Ball Valves
Dwyer Instruments
Brass Ball Valve, Bv 600PSI Fp 14
Mfr # DBV-00
Zoro # G907144217
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DBV-00
- Zoro # G907144217
- Country of Origin China
- Category Ball Valves
Description
Brass ball valve, 600 psi, full port, 1/4"
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- KOHLER Hinge Kit (1150464-96)
- AMERICAN STANDARD Button and Screw Set, Plastic (030126-0070A)
- DELTA Stryke: Soap & Lotion Dispenser (RP101629CZPR)
- DWYER INSTRUMENTS Ss Ball Valve, Ball Valve 14 Npt (BV2M100)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 14 Mini Br Vlv M X F (MV5-SM2)
- DWYER INSTRUMENTS Mini Brass Ball Valve, F X F Min Bv Wg 18 (MVB-WF1)
- DWYER INSTRUMENTS Brass Ball Valve, Bv 600PSI Fp 2 (DBV-07)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 38 Mini Br Vlv M X F (MV5-SM3)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 18 Mini Br Vlv M X F (MV5-SM1)
- B & K Ball Valve Hd 3/8Ips (107-822/812NL)
- Dwyer Instruments Ball Valves