Shop All Pressure Switches
Dwyer Instruments
Bourdon Tube Pressure Switches, Temp Cont
Mfr # DA-7035-153-7N
Zoro # G507143405
product price: $2,102.99
/ea
Free Shipping & Returns
$2,102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Process Connection 3/4" male NPT. Other sizes available.
- Features Adjustable deadband; Snap action switch standard; Inert gas activated Bourdon tube; No cross ambient temperature effects; No bulb elevation correction required; Visible dial calibrated in both °F and °C; Visible on/off indication
- Electrical Connections Screw terminal.
- Wetted Materials Bulb and connection: 304 SS.
- Set Point Adjustment External knobs for set point and reset point.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-7035-153-7N
- Zoro # G507143405
- Country of Origin United States
- Category Pressure Switches
Details
Process Connection | 3/4" male NPT. Other sizes available. |
Features | Adjustable deadband; Snap action switch standard; Inert gas activated Bourdon tube; No cross ambient temperature effects; No bulb elevation correction required; Visible dial calibrated in both °F and °C; Visible on/off indication |
Electrical Connections | Screw terminal. |
Wetted Materials | Bulb and connection: 304 SS. |
Set Point Adjustment | External knobs for set point and reset point. |
Deadband | Adjustable from minimum in model chart to full range. Optional low fixed deadband. |
Enclosure Rating | General purpose. Optional weatherproof and explosion-proof. |
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
Switch Type | SPDT snap switch. Optional DPDT snap and a variety of mercury switches. |
Temperature Limit | Process: See model chart on catalog page; Ambient: 180°F (82°C). |
Service | Compatible liquids or gases. |
Pressure Limit | 300 psi (20.6 bar). |
Repeatability | ±1% of FS. |
Mounting Orientation | Vertical and level. |
Electrical Rating | 10 A @ 120/240/480 VAC. |
Description
Temperature switch, range 140-300°F (60-150°C), max. temp. 500°F (260°C), min. deadband 41°F (23°C).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-9)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 02 In Barb (MP-002)
- DWYER INSTRUMENTS Differential Pressure Switch, 2201 12 Npt (ADPS-03-1-N)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-R2)
- Dwyer Instruments Pressure Switches