Shop All Pressure Switches
Dwyer Instruments
Bourdon Tube Pressure Switches, Press Sw
Mfr # DA-31-2-4
Zoro # G507143399
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Electrical Connections Screw terminal.
- Features Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
- Wetted Materials Brass, 403 SS, or 316 SS.
- Enclosure Rating General purpose, weatherproof or explosion-proof.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-31-2-4
- Zoro # G507143399
- Country of Origin United States
- Category Pressure Switches
Details
Process Connection | General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT. |
Electrical Connections | Screw terminal. |
Features | Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses |
Wetted Materials | Brass, 403 SS, or 316 SS. |
Enclosure Rating | General purpose, weatherproof or explosion-proof. |
Switch Type | SPST mercury switch, SPDT mercury switch, SPDT snap switch. |
Mounting Orientation | Vertical. |
Repeatability | ±1% of full operating range, ±1.5% on DS-7300 models. |
Agency Approvals | CSA, FM, UL. (Consult factory for FM approval models.) |
Set Point Adjustment | Thumbscrew. |
Temperature Limit | 180°F (82°C). |
Pressure Limit | Maximum pressure of the operating range. |
Conduit Connection | General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT. |
Description
Pressure switch, brass Bourdon tube, range 1-35 psig, 1.75 psig min. deadband.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R9W)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- DWYER INSTRUMENTS Pressure Switch Range 5-100 (DA-7031-153-6)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- DWYER INSTRUMENTS Pressure Switch (DA-7031-153-7)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-0-B-24-NA)
- Dwyer Instruments Pressure Switches