Shop All Pressure Switches
Dwyer Instruments
Bourdon Tube Pressure Switches, Press Sw
Mfr # DA-31-153-5
Zoro # G507143337
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Electrical Connections Screw terminal.
- Wetted Materials Brass, 403 SS, or 316 SS.
- Temperature Limit 180°F (82°C).
- Enclosure Rating General purpose, weatherproof or explosion-proof.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-31-153-5
- Zoro # G507143337
- Country of Origin United States
- Category Pressure Switches
Details
Process Connection | General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT. |
Electrical Connections | Screw terminal. |
Wetted Materials | Brass, 403 SS, or 316 SS. |
Temperature Limit | 180°F (82°C). |
Enclosure Rating | General purpose, weatherproof or explosion-proof. |
Set Point Adjustment | Thumbscrew. |
Agency Approvals | CSA, FM, UL. (Consult factory for FM approval models.) |
Mounting Orientation | Vertical. |
Pressure Limit | Maximum pressure of the operating range. |
Switch Type | SPST mercury switch, SPDT mercury switch, SPDT snap switch. |
Repeatability | ±1% of full operating range, ±1.5% on DS-7300 models. |
Conduit Connection | General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT. |
Description
Pressure switch, brass Bourdon tube, range 2-60 psig, 3 psig min. deadband.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TTW00179)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- VERTIV Gxt4 48V Rt Ebc W/ Rmkit For 500-2Kva Rt (GXT4-48VBATT)
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-5)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 M20 (EDPS-06-2-N)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- Dwyer Instruments Switches