Shop All Pressure Switches
Dwyer Instruments
Bourdon Tube Pressure Switches, Press Sw
Mfr # DA-21-153-9AS
Zoro # G107143423
product price: $1,280.99
/ea
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials Brass, 403 SS, or 316 SS.
- Electrical Connections Screw terminal.
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Mounting Orientation Vertical.
- Temperature Limit 180°F (82°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-21-153-9AS
- Zoro # G107143423
- Country of Origin United States
- Category Pressure Switches
Details
Wetted Materials | Brass, 403 SS, or 316 SS. |
Electrical Connections | Screw terminal. |
Process Connection | General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT. |
Mounting Orientation | Vertical. |
Temperature Limit | 180°F (82°C). |
Pressure Limit | Maximum pressure of the operating range. |
Enclosure Rating | General purpose, weatherproof or explosion-proof. |
Set Point Adjustment | Thumbscrew. |
Agency Approvals | CSA, FM, UL. (Consult factory for FM approval models.) |
Repeatability | ±1% of full operating range, ±1.5% on DS-7300 models. |
Conduit Connection | General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT. |
Switch Type | SPST mercury switch, SPDT mercury switch, SPDT snap switch. |
Description
Pressure switch, 403SS Bourdon tube, range 40-350 psig, 14 psig min. deadband.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- THE BEST CONNECTION Heavy Duty All Metal Toggle 50A 12V S.P (JTT2913F)
- GARDNER BENDER Self Cutting Cable Tie, Green, 50 lb, PK (46-311GSC)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3020MR)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- DAYTON Normaly Open (.10) Pressure Switch (TP-264B)
- Dwyer Instruments Switches