Shop All Mercury Displacement Contactors
Dwyer Instruments
Bourdon Tube Pressure Mercury Switch
Mfr # DA-41-153-24E
Zoro # G0569759
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Repeatability ±1% of full operating range, ±1.5% on DS-7300 models.
- Conduit Connection General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
- Switch Type SPST mercury switch, SPDT mercury switch, SPDT snap switch.
- Pressure Limit Maximum pressure of the operating range.
- Wetted Materials Brass, 403 SS, or 316 SS.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DA-41-153-24E
- Zoro # G0569759
- Country of Origin United States
- Category Mercury Displacement Contactors
Details
Item | Bourdon Tube Pressure Mercury Switch |
Repeatability | ±1% of full operating range, ±1.5% on DS-7300 models. |
Conduit Connection | General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT. |
Switch Type | SPST mercury switch, SPDT mercury switch, SPDT snap switch. |
Pressure Limit | Maximum pressure of the operating range. |
Wetted Materials | Brass, 403 SS, or 316 SS. |
Set Point Adjustment | Thumbscrew. |
Temperature Limit | 180°F (82°C). |
Mounting Orientation | Vertical. |
Enclosure Rating | General purpose, weatherproof or explosion-proof. |
Electrical Connections | Screw terminal. |
Process Connection | General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT. |
Agency Approvals | CSA, FM, UL. (Consult factory for FM approval models.) |
Description
Pressure switch, 316SS Bourdon tube, range 10-150 psig, 6 psig min. deadband.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Extension Cord, Trple Tap, 15A, 100 ft, 12/3 (OC1001233T)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- LEGRAND Divided Device Box, Gang, 2 Gang, Steel (V2444D-2A)
- FLEX-STRUT Corner Connection, 8-Hole, 2-Way (FS-5523 E/G)
- STRUTHERS-DUNN Mercury Contactor, SPST, 60A, 120VAC (M60A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC (M35AA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- Dwyer Instruments Mercury Displacement Contactors