Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # GBTB52551
Zoro # G3296072
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # GBTB52551
- Zoro # G3296072
- UPC # 094704389486
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 2.5 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Stem Diameter | 0.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Glow-in-the-Dark Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Timer, Mechanical, 60Min (TM60-0-8)
- SG TOOL AID 12/24/48 Volt Circuit Tester (28200)
- GENERAL TOOLS DIGITAL MOISTURE METER (GNMMD4E)
- PATRIOT Low Side Compound Gauge, 3-1/8" dia., Red (M2-862)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC441)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 25 (DBTA3252)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3256D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3121)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3181)
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- Dwyer Instruments Dial Thermometers