Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 5 In Dial, 0 to 250F
Mfr # GBTA56051
Zoro # G3455697
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # GBTA56051
- Zoro # G3455697
- UPC # 094704389905
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Stem Diameter | 0.5 in |
Description
Glow-in-the-Dark Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242F2200#)
- LABEXACT 8Um Qualitative Filter Paper 7.0Cm, PK100 (12K901)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Brass, Gold (601L-254P)
- KLEIN TOOLS HVAC Digital Clamp Meter, AC Auto-Ranging 400 Amp (CL320)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3605D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3181)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 180F (CBT380101)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC441)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFZ8)
- Dwyer Instruments Dial Thermometers