Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, -58 to 302F
Mfr # DBTA3121
Zoro # G1085235
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DBTA3121
- Zoro # G1085235
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Thread Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Digit Height | 0.5 in |
Display Size | 3 in dia |
Display Diameter | 3 in |
Description
Thread-Mounted Digital Thermometer, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 12 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, 3 in dia Display with 3 1/2-Digit LCD - 1/2 in Digit Height, 300 Stainless Steel Housing with Acrylic Lens and Stainless Steel Stem, 3V Solar Cell (Minimum 35 lux), Digital, Solar-Powered Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4FLX6)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FLY2)
- WINTERS Pressure Gauge, 0 to 55 in wc, 1/4 in MNPT, Black (PLP302)
- EXTECH Digital Hygrometer, Indoor, LCD (RHM15)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3251)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 150 to 750F (CBT25081)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3241)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 24 (DBTA3242)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTA56051)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3601)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0665)
- Dwyer Instruments Dial Thermometers