Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 150 to 750F
Mfr # BTM3128D
Zoro # G3269646
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # BTM3128D
- Zoro # G3269646
- UPC # 094704389479
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/2 in |
Dial Diameter | 3 in |
Manufacturer Warranty Length | 1 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Description
Min/Max Dial Thermometer, Temperature Range 150 Degrees to 750 Degrees F/65.5 Degrees to 398.9 Degrees C, Stem Length 12 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE 810 Vibration Tester, 0 to 80g Peak (FLUKE-810)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G655-2)
- ASHCROFT Pressure Gauge (201032S75L30#)
- UEI TEST INSTRUMENTS Carrying Case, 14 In H, 3-1/2 In D, Red (AC509)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3401)
- DWYER INSTRUMENTS Bimetal Thermom, 1-3/4 In Dial, 0to250F (CBT175051)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3241)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (CBT380111)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3604D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (BTM34011D)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2in, Back (50EI60R)
- Dwyer Instruments Dial Thermometers