Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # BTM36010D
Zoro # G0340207
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BTM36010D
- Zoro # G0340207
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/2 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Dial Diameter | 3 in |
Description
Min/Max Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F/-17.8 Degrees to 93.3 Degrees C, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGC1)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-175)
- FLOWLINE Level Indicator, 6 Digits, Polycarbonate (LI40-1001)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC141)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- DWYER INSTRUMENTS Bimetal Themometer, 200 F Therm 5 Dial (BTA54010D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- DWYER INSTRUMENTS Bimetal Therm, 2-1/2 In Dial, -40to160F (BTPM29041)
- DWYER INSTRUMENTS Bimetal Themometer, 200 F Therm 2 Dial (BTB32510D)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY3)
- Dwyer Instruments Dial Thermometers