Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # BTLRN336101
Zoro # G2980731
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BTLRN336101
- Zoro # G2980731
- UPC # 094704391113
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 36 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/4 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Thread Size | 1/2 in |
Dial Diameter | 3 in |
Description
Long Reach Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 36 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS 4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DPP800WG)
- MILLER ELECTRIC Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Steel, Black (GA137-03)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PRO-301D-158G-01)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 15 In to 0 to 15 In H2O (2330)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC341)
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM290101)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3181)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 1000F 2 Dial (BTB2409D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3404D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3901)
- FJC Dial Thermometer, 1-3/4" (2790)
- Dwyer Instruments Dial Thermometers