Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # BTLRN312101
Zoro # G2220626
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BTLRN312101
- Zoro # G2220626
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 12 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/4 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Description
Long Reach Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 12 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451259SD04L200#)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.B)
- FLUKE BNC to Male Double Stacking Banana Plug (BP881)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN372101)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC341)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3604D)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 500F (STC471)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC351)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0667)
- Dwyer Instruments Dial Thermometers