Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 0 to 140F
Mfr # CBT380111
Zoro # G0118307
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 8 in
- Temp. Range (F) 0 Degrees to 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CBT380111
- Zoro # G0118307
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Stem Length | 8 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Description
Clip On Dial Thermometer, 0 Degrees to 140 Degrees F, NSF Rated No, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 3 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), Auto Off (CL800)
- DWYER INSTRUMENTS Pressure Transmitter Range 0-1 Psi (673-1)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G403)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (13G230)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC341)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTM36010D)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 4 (DBTA3402)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 300F (GBTA56061)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F (BTLS36051)
- VEE GEE Thermometer, Dial, -40 to 70 degrees C (81070)
- Dwyer Instruments Dial Thermometers