Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2 In Dial, 70 to 500F
Mfr # STC471
Zoro # G0125072
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) 70 Degrees to 500 Degrees
- Fits Pipe Size 1-5/8 to 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # STC471
- Zoro # G0125072
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Fits Pipe Size | 1-5/8 to 2-3/8 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 2 in |
For Pipe Diameter | 1 5/8 in to 2 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Clip Pipe Mount Dial Thermometer, 70 Degrees to 500 Degrees F, Clip, For Pipe Diameter 1 5/8 in to 2 3/8 in, Dial Diameter 2 in, Steel Housing with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement Sensor for the REED C-380 (R-134A)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-E)
- FLUKE Temperature Module, Wireless (FLK-T3000FC)
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (CBT380111)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC141)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (BTM34011D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN324101)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- Dwyer Instruments Dial Thermometers