Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2 In Dial, 70 to 370F
Mfr # STC361
Zoro # G0125027
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) 70 Degrees to 370 Degrees
- Fits Pipe Size 1 to 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # STC361
- Zoro # G0125027
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Fits Pipe Size | 1 to 1-5/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
For Pipe Diameter | 1 in to 1 5/8 in |
Dial Diameter | 2 in |
Description
Clip Pipe Mount Dial Thermometer, 70 Degrees to 370 Degrees F, Clip, For Pipe Diameter 1 in to 1 5/8 in, Dial Diameter 2 in, Steel Housing with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION LCR Meter, LCD, w/ Kelvin Clips (891)
- DICKSON Chart, 8 In, -20 to +50, 31 Day, PK60 (C482)
- UEI TEST INSTRUMENTS Replacement Sensor (RLD15SENS)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFC-224-3000-G)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 4 (DBTA3402)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3605D)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC451)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 550F (GBTA59071)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 180F (CBT250101)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F (SUR75V2)
- Dwyer Instruments Dial Thermometers