Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2 In Dial, 70 to 370F
Mfr # STC161
Zoro # G0124984
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) 70 Degrees to 370 Degrees
- Fits Pipe Size 3/4 to 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # STC161
- Zoro # G0124984
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Fits Pipe Size | 3/4 to 7/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
For Pipe Diameter | 3/4 in to 7/8 in |
Dial Diameter | 2 in |
Description
Clip Pipe Mount Dial Thermometer, 70 Degrees to 370 Degrees F, Clip, For Pipe Diameter 3/4 in to 7/8 in, Dial Diameter 2 in, Steel Housing with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Water Test Gauge, 2.5 in., 0 to 160 psi (PETW213LF)
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG-1000-A-9V-R)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0214)
- FLUKE Holster, 2x4-1/4x8, Yellow/Black (Fluke-H80M)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN372101)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3601)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC351)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTM32510D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3241)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 25 (DBTA3252)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- Dwyer Instruments Dial Thermometers