Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2 In Dial, -50 to 250F
Mfr # STC151
Zoro # G0124966
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) -50 Degrees to 250 Degrees
- Fits Pipe Size 3/4 to 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # STC151
- Zoro # G0124966
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Fits Pipe Size | 3/4 to 7/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
For Pipe Diameter | 3/4 in to 7/8 in |
Dial Diameter | 2 in |
Description
Clip Pipe Mount Dial Thermometer, -50 Degrees to 250 Degrees F, Clip, For Pipe Diameter 3/4 in to 7/8 in, Dial Diameter 2 in, Steel Housing with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2453)
- MEGGER Clamp On Earth Tester, 1390 Hz (DET24C)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 125A (6031)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC361)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTA56051)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC451)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 25 (DBTA3252)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 300F (GBTA56061)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- NDUR NDUR NDUR 51560 Key Chain Compass (NDUR 51560)
- Dwyer Instruments Dial Thermometers