Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2 In Dial, -40 to 160F
Mfr # CBT28041
Zoro # G0118194
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Stem Length 8 in
- Temp. Range (F) -40 Degrees to 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # CBT28041
- Zoro # G0118194
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Stem Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/4 in |
Dial Diameter | 2 in |
Stem Diameter | 0.25 in |
Description
Clip On Dial Thermometer, -40 Degrees to 160 Degrees F, NSF Rated No, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 2 in, Long Reach No, Clip-On, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- POMONA ELECTRONICS Test Lead Kit, 39 In. L, 3A, 70VDC (6341)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 24 (DBTA3242)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3605D)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 1000F 2 Dial (BTB2409D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F (BTLS36051)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 550F (GBTA59071)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 300F (GBTA56061)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT500R-1267)
- Dwyer Instruments Dial Thermometers