Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2-1/2 In Dial, 0to200F
Mfr # BTPM290101
Zoro # G2450016
original price:
$22.85
5% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Size 2 1/2 in
- Stem Length 9 in
- Temp. Range (F) 0 Degrees to 200 Degrees
- Accuracy +/-2%
- Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BTPM290101
- Zoro # G2450016
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 1/2 in |
Stem Length | 9 in |
Mounting Hole Diameter | (3) 5/32 in |
Probe Length | 9 in |
Flange Outside Diameter | 3.33 in |
Thread Size | 1/4 in |
Probe Diameter | 0.25 in |
Dial Diameter | 2.5 in |
Description
Analog Panel Mount Thermometer, 0 Degrees to 200 Degrees F, 2.5 in, 1/4 in Dia and 9 in L Stainless Steel Bimetal Stem, Probe Length 9 in, 1/4 in MNPT, Bimetal, Stem Length 9 in, 300 Stainless Steel Housing with Glass Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Rain Gauge Thermometer, Jumbo (00868DA1)
- HONEYWELL Chart, 12 in., No Range, PK100 (BN 30755317-001)
- DWYER INSTRUMENTS Digital Manometer Accessory Kit (A-472)
- DWYER INSTRUMENTS Digital Temperature Switch, Tempsw 3Dgt 110Vc 3M (TS-130103)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 150 to 750F (CBT25081)
- DWYER INSTRUMENTS Bimetal Thermom, 1-3/4 In Dial, 0to250F (CBT175051)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTM32510D)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 9 (DBTA3902)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3251)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC5)
- Dwyer Instruments Dial Thermometers