Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2-1/2 In Dial, 0to200F
Mfr # BTPM260101
Zoro # G2194324
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Size 2 1/2 in
- Stem Length 6 in
- Temp. Range (F) 0 Degrees to 200 Degrees
- Accuracy +/-2%
- Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BTPM260101
- Zoro # G2194324
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 1/2 in |
Stem Length | 6 in |
Mounting Hole Diameter | (3) 5/32 in |
Flange Outside Diameter | 3.33 in |
Thread Size | 1/4 in |
Probe Length | 6 in |
Dial Diameter | 2.5 in |
Probe Diameter | 0.25 in |
Description
Analog Panel Mount Thermometer, 0 Degrees to 200 Degrees F, 2.5 in, 1/4 in Dia and 6 in L Stainless Steel Bimetal Stem, Probe Length 6 in, 1/4 in MNPT, Bimetal, Stem Length 6 in, 300 Stainless Steel Housing with Glass Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- GB HANDHELD BATTERY TESTER (GBT-3502)
- DICKSON Chart, 3 In, +25 to +50 C, 7 Day, PK60 (C316)
- FLUKE Test Leads, 48 In. L, 1000VAC, Black/Red, PR (Fluke-TL75)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC441)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN360101)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTA56051)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3601)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 1000F 2 Dial (BTB2409D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3401)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFX9)
- Dwyer Instruments Dial Thermometers