Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2-1/2 In Dial, 0to200F
Mfr # BTPM240101
Zoro # G0688807
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Size 2 1/2 in
- Stem Length 4 in
- Temp. Range (F) 0 Degrees to 200 Degrees
- Accuracy +/-2%
- Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BTPM240101
- Zoro # G0688807
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 1/2 in |
Stem Length | 4 in |
Sensor Dia. | 0.25 in |
Sensor Length | 4 in |
Probe Diameter | 0.25 in |
Probe Length | 4 in |
Dial Diameter | 2.5 in |
Thread Size | 1/4 in |
Flange Outside Diameter | 3.33 in |
Mounting Hole Diameter | (3) 5/32 in |
Description
Analog Panel Mount Thermometer, 0 Degrees to 200 Degrees F, 2.5 in, 1/4 in Dia and 4 in L Stainless Steel Bimetal Stem, Probe Length 4 in, 1/4 in MNPT, Bimetal, Stem Length 4 in, 300 Stainless Steel Housing with Glass Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN6)
- MONARCH Data Logger, Pressure/Temp, 0 to 550 psig (5396-0373)
- FLUKE Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps (FLUKE-233/CWG)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301BLST)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC361)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3128D)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 300F (GBTA56061)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Connection Size: 1/2 in NPT (1NFZ2)
- Dwyer Instruments Dial Thermometers