Shop All Dial Thermometers
Dwyer Instruments
Bimetal Themometer, 250 F Therm 2 Dial
Mfr # BTB22551
Zoro # G607146504
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stem Length 4.1 in
- Weight 0.2 lbs
- Height 2.6 in
- Width 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BTB22551
- Zoro # G607146504
- Country of Origin China
- Category Dial Thermometers
Dimensions
Stem Length | 4.1 in |
Height | 2.6 in |
Width | 2.7 in |
Details
Weight | 0.2 lbs |
Description
Bimetal thermometer, 2" dial, 2-1/2" stem length, range 0/250°F, 2°F div.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM207LF)
- FLUKE Voltage Probe, 500 MHz, 1000V, Green (VPS410-II-V)
- FLIR Videoscope Kit, 7" Monitor, 10.4 mm Camera (VS80-IR21)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC351)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC341)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 150 to 750F (CBT25081)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3404D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTM36010D)
- TAYLOR PRECISION PRODUCTS Meat Dial Thermometer (5939N)
- Dwyer Instruments Dial Thermometers