Shop All Flowmeters
Dwyer Instruments
Averaging Flow Sensor, 9-29/32 in.
Mfr # PAFS-1005
Zoro # G0058670
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in, 3/8 in
- Connection Type Push-On
- Wetted Materials ABS/Polycarbonate
- Connection Size (In.) 1/4 ID or 3/8 OD Tubing
- Insertion Length (In.) 9 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PAFS-1005
- Zoro # G0058670
- Country of Origin China
- Category Flowmeters
Dimensions
Connection Size | 1/4 in, 3/8 in |
Connection Size (In.) | 1/4 ID or 3/8 OD Tubing |
Insertion Length (In.) | 9 29/32 in |
Duct Dia. (In.) | 9-29/32 |
Mounting Hole Diameter | 0.187 in |
Overall Length | 9.906 in |
Flange Length | 3.5 in |
Insertion Length | 9 7/8 in |
Overall Width | 3.5 in |
Flange Width | 1.25 in |
Description
Averaging Flow Sensor, Insertion Length 9 7/8 in, Maximum Media Temperature 120 Degrees F, Connection Size 1/4 in, 3/8 in, Connection Type Push-On, Series PAFS-1000, Wetted Materials ABS/Polycarbonate, Center to Center Distance 2.75 in, Flange Length 3.5 in, Flange Width 1.25 in, For Media Air, Compatible Gases, Includes Integral Mounting Flange with Gasket, K Factor 1.46, Maximum Operating Temperature 120 Degrees F, Minimum Media Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Control Box, 1HP, 230V, 1Phase (2824085015)
- PIUSI USA Pitstop DC, 12VDC, 15 Max. Flow Rate , 400W HP, Cast iron, 1" Inlet (F00212020)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTPC)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (509411)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 22 (LFMA-02-A2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201000 Scfh Air (RMC-106-SSV)
- DWYER INSTRUMENTS Oxygen Flow Meter, O2 Flmtr 55 LMin (OMA-3)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 224 Gph Water (RMA-43)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 011 Gpm Water (RMC-141-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-6-0)
- DAYTON Flowmeter, Mechanical, 32 GPM, 1 In FNPT (12F730)
- Dwyer Instruments Flowmeters