Shop All Flowmeters
Dwyer Instruments
Averaging Flow Sensor, 23-29/32 in.
Mfr # PAFS-1011
Zoro # G0058619
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in, 3/8 in
- Connection Type Push-On
- Wetted Materials ABS/Polycarbonate
- Connection Size (In.) 1/4 ID or 3/8 OD Tubing
- Duct Dia. (In.) 23-29/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PAFS-1011
- Zoro # G0058619
- UPC # 094700967794
- Country of Origin China
- Category Flowmeters
Dimensions
Connection Size | 1/4 in, 3/8 in |
Connection Size (In.) | 1/4 ID or 3/8 OD Tubing |
Duct Dia. (In.) | 23-29/32 |
Insertion Length (In.) | 23 29/32 in |
Overall Length | 23.906 in |
Mounting Hole Diameter | 0.187 in |
Insertion Length | 23 7/8 in |
Flange Length | 3.5 in |
Overall Width | 3.5 in |
Flange Width | 1.25 in |
Description
Averaging Flow Sensor, Insertion Length 23 7/8 in, Maximum Media Temperature 120 Degrees F, Connection Size 1/4 in, 3/8 in, Connection Type Push-On, Series PAFS-1000, Wetted Materials ABS/Polycarbonate, Center to Center Distance 2.75 in, Flange Length 3.5 in, Flange Width 1.25 in, For Media Air, Compatible Gases, Includes Integral Mounting Flange with Gasket, K Factor 2.14, Maximum Operating Temperature 120 Degrees F, Minimum Media Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDIAN 5 gal. Fire Pump with Smith Pump, Stainless Steel Tank (179015-17)
- PALMETTO PACKING Packing Cutter, 4 inches (1136)
- SIEMENS 1" MNPT SPDT Liquid Flow Switch 24VDC (QVE1900U)
- DAYTON Shaft Assembly, 316 SS Shaft (PPL3606G)
- DWYER INSTRUMENTS Flowmeter, 033 Scfm Air (VFB-90)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 58 X 34 (WMT2-A-C-02)
- DWYER INSTRUMENTS Flowmeter Range 1-12 Gph Water (RMB-82-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V8-WP)
- DWYER INSTRUMENTS Mini Flowmeter, 110 Scfh Air (MMF-10-PV)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-3-MI)
- TACO 7 Day Digital Programmable Timer (265-3)
- Dwyer Instruments Flowmeters