Shop All Air Velocity Meters and Anemometers
This Product is Discontinued
Dwyer Instruments
Anemometer, Rotating Vane, Black (Discontinued)
Mfr # 8901
Zoro # G0080361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 80 to 6,900 fpm
- Velocity (MPS) 0.4 to 35 mps
- Air Velocity Accuracy +/-0.02%
- Temp. Accuracy +/-1 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 8901
- Zoro # G0080361
- UPC # 094700987952
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Anemometer |
Sensing Method | Rotating Vane |
Velocity (FPM) | 80 to 6,900 fpm |
Velocity (MPS) | 0.4 to 35 mps |
Air Velocity Accuracy | +/-0.02% |
Temp. Accuracy | +/-1 Degrees F |
Data Logging | No |
Humidity Sensing | No |
Vane Material | Plastic |
Temp. Range | 14 Degrees to 122 Degrees F |
Data Hold | Yes |
Auto Power Off | Yes |
Display | LCD |
Case Color | Black |
Includes | Air Volume and Velocity Meter |
Battery Life | 100 hr |
Power Source | Battery |
Description
Anemometer, Includes Air Volume and Velocity Meter, Sensing Method Rotating Vane, Data Logging No, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.