Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Anemometer Kit
Mfr # 477-00T-AV
Zoro # G2380516
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Velocity Accuracy +/-0.5% of Full Scale from 60 Degrees F to 78 Degrees F, +/-1.5% of Full Scale from 32 Degrees F to 60 Degrees F; 78 Degrees F to 104 Degrees F
- Alarm Yes
- Includes (2) 4 1/2 Ft Lengths 3/16 in ID Rubber Tubing, (2) No. A-303 Static Pressure Tips with Magnetic Mounting, Fitted Polyethylene Case, Model 166T Telescoping Pitot Tube, No. A-397 Step Drill, No. A-532 AV Slide Chart
- Auto Power Off Yes
- Pressure Range 0 in wc to 4 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 477-00T-AV
- Zoro # G2380516
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Overall Height | 6.53 in |
Housing Length | 2.812 in |
Housing Height | 5.89 in |
Overall Length | 0.906 in |
Process Connection Size | 1/8 in, 3/16 in |
Overall Width | 2.81 in |
Description
Air Manometer Kit, Maximum Pressure 4 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Digital Display Features 4 Digit Backlit LCD, Series 477AV, Includes Batteries Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 02Wc Voltage Dp (616KD-B-01-V)
- FLIR Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus (FLIR AX8 Sensor)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ808LF)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L300C4)
- DWYER INSTRUMENTS Anemometer, 40 to 5,000fpm, -20 to 212F (473B-1)
- DWYER INSTRUMENTS Repl Air Velocity Monitor Vane (A-390)
- DWYER INSTRUMENTS Spare Thermo Anemometer Probe (AP1)
- DWYER INSTRUMENTS Manometer Kit, Digital, 200 In WC (477AV-3)
- DWYER INSTRUMENTS Anemometer Kit (477-000T-AV)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10 psi (477AV-4)
- EXTECH Environmental Meter, 0.9 to 44.7 mph (EN510)
- Dwyer Instruments Air Velocity Meters and Anemometers