Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Anemometer, 40 to 5,000fpm, -20 to 212F
Mfr # 473B-1
Zoro # G0502836
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Air Velocity Accuracy +/-1.5%
- Display Type Digital
- Vane Material Aluminum
- Includes Vane Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 473B-1
- Zoro # G0502836
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Maximum Hot Wire Probe Length | 8 in |
Description
Anemometer, Minimum Velocity Measured 40 fpm, Probe Type Rotating Vane, Maximum Velocity Measured 5,000 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature Not Applicable, Minimum Relative Humidity Measured 0 Percent, Includes Vane Probe, Relative Humidity Accuracy +/-2 Percent, Temperature Accuracy +/ 0.9 Degrees , Maximum Air Volume Measured 19,999 cfm, Maximum Hot Wire Probe Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (MG1-30-A-9V-R)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- REED INSTRUMENTS 1000A True RMS Digital Clamp Meter (R5055)
- TRANSFORMING TECHNOLOGIES SRM With Rh, Temp, 5 Weights, Case (SRM500K)
- DWYER INSTRUMENTS Dwyer Rate-Master Flowmaster Rmc (RMC-104)
- DWYER INSTRUMENTS Manometer Kit, Digital, 0 to 1.00" WC (477AV-000)
- DWYER INSTRUMENTS Manometer Kit, Digital, 150 psi (477AV-8)
- DWYER INSTRUMENTS 480 Anemometer, Vane (A-480)
- DWYER INSTRUMENTS Manometer Kit, Digital, 30.00 psi (477AV-6)
- DWYER INSTRUMENTS Spare Thermo Anemometer Probe (AP1)
- DWYER INSTRUMENTS Wind Speed Meter, 0 to 80 mph (MARK II WSI)
- Dwyer Instruments Air Velocity Meters and Anemometers