Shop All Digital Panel Meters
Dwyer Instruments
Analog Panel Meter, Red LED Display
Mfr # APM-100
Zoro # G109982662
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Channel Flow
- Display Span 999,999
- Display Digits Dual Line 6 Digit
- Connector Type Screw Terminal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # APM-100
- Zoro # G109982662
- Country of Origin United States
- Category Digital Panel Meters
Details
Item | Analog Panel Meter |
Type | Channel Flow |
Display Span | 999,999 |
Display Digits | Dual Line 6 Digit |
Connector Type | Screw Terminal |
NEMA Rating | 4X |
Fits | 1/8 DIN |
Display | Red LED |
Style | APM |
Mounting | DIN Rail, Panel |
Description
Analog Panel Meter, Channel Flow, Display Span 999,999, Display Digits Dual Line 6 Digit, Red LED Display, Fits 1/8 DIN, Connector Type Screw Terminal, 4X NEMA Rating, Mounting DIN Rail, Panel, Style APM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115)
- EXTECH Carrying Case, 6-1/4 In. H, 1 In. D, Black (409992)
- INTERSTATE PNEUMATICS 200 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount Pressure Gauge (G2001-200)
- REED INSTRUMENTS 400A AC Clamp Meter w/Temperature and Non-Contact Voltage Detector (R5020-NIST)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-006)
- DWYER INSTRUMENTS Multi Process Meter, LCD Display (MPM-120)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-008)
- DWYER INSTRUMENTS Programmable Panel Meter, TFT Display (SPPM-35-C)
- DWYER INSTRUMENTS Programmable Panel Meter, Smart Prgm Panel Mtr (SPPM-24-C)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- DWYER INSTRUMENTS Programmable Panel Meter, Usb Pc Cable (SPPM-CA)
- Dwyer Instruments Digital Panel Meters