Shop All Air Velocity Monitor Accessories
Dwyer Instruments
Air Velocity XMTR, 10secRe-Time, 0.47inDia
Mfr # AVUL-3DA1-LCD
Zoro # G0503107
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
- Response Time (Sec.) 10 seconds to 90% of Final Value (Output Filter Set to Minimum)
- Probe Length (In.) 7 41/64 in
- Output 4 to 20ma DC
- Velocity Ranges FPM: 1000, 2000, 3000, 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # AVUL-3DA1-LCD
- Zoro # G0503107
- Country of Origin United States
- Category Air Velocity Monitor Accessories
Dimensions
Probe Length (In.) | 7 41/64 in |
Dia. (In.) | 15/32 in |
Manufacturers Warranty Length | 1 yr |
Probe Diameter | 0.47 in |
Maximum Probe Length | 7.64 in |
Manufacturer Warranty Length | 1 yr |
Description
Air Velocity Transmitter, Digital Display Screen Type LCD, Response Time 10 sec, Maximum Operating Temperature 122 Degrees F, Probe Diameter 0.47 in, Maximum Output Signal 20 mA, Maximum Temperature Measured Not Applicable, Maximum Velocity Measured 4,000 fpm, Minimum Operating Temperature Not Applicable, Minimum Temperature Measured 32 Degrees F, Minimum Velocity Measured 1,000 fpm, Minimum Output Signal 4 mA, Communication Protocol Universal, Air Velocity Accuracy +/-3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFZ8)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV8)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242DO30#)
- UNITED SCIENTIFIC Alligator Clip Lead, 24", Black, Each (WAG024-B)
- DWYER INSTRUMENTS Air Velocity Transmitter, 016 MS W010Vdc Out (AVU-3-V)
- DWYER INSTRUMENTS Vane Thermo-Anemometer Probe (VP1)
- DWYER INSTRUMENTS Air Velocity XMTR, 5secRe-Time, 0.47inDia (AVUL-3DA1)
- DWYER INSTRUMENTS Air Velocity XMTR, 5secRe-Time, 0.47inDia (AVUL-5DA1-LCD)
- DWYER INSTRUMENTS Air Velocity Transmitter, Avt Universal 1 (AVLV-1DA1)
- TSI ALNOR Air Flow Probe, Range 25 to 8000 FPM (800187)
- TSI ALNOR Air Velocity Probe, With Temp and RH (966)
- Dwyer Instruments Air Velocity Monitor Accessories