Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Air Velocity Transmitter, Display Red LED
Mfr # 641RM-12-LED
Zoro # G0715136
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output 4 to 20ma DC
- Air Velocity Accuracy +/-3% (32 to 122 Degrees F)
- Velocity Ranges 0-250/500/1000/2000/3000/5000/10,000/15,000
- Velocity Accuracy +/-3% (32 Degrees to 122 Degrees F), +/-4% (-40 Degrees to 32 Degrees , 122 Degrees to 212 Degrees F)
- Display Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 641RM-12-LED
- Zoro # G0715136
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Lead Length (In.) | 72 in |
Probe Length (In.) | 12 in |
Dia. (In.) | 5/16 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Maximum Probe Length | 12 in |
Probe Diameter | 0.31 in |
Description
Air Velocity Transmitter, Digital Display Screen Type LED, Response Time 1.5 sec, Maximum Operating Temperature 140 Degrees F, Probe Diameter 0.31 in, Maximum Output Signal 20 mA, Maximum Temperature Measured 212 Degrees F, Maximum Velocity Measured 15,000 fpm, Minimum Operating Temperature 32 Degrees F, Minimum Temperature Measured -40 Degrees F, Minimum Velocity Measured 250 fpm, Minimum Output Signal 4 mA, Pressure Limit 100 psi, Air Velocity Accuracy +/-3 Percent (32 to 122 Degrees F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/30 psi, 1/2"LM, 316SS (4001-2LC-GF)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2020500)
- POMONA ELECTRONICS Patchcord, Pr (B-36-02)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM222LF)
- DWYER INSTRUMENTS Dwyer Rate-Master Flowmaster Rmc (RMC-104)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 20 MS 12 (AVPT-S20C1A12)
- DWYER INSTRUMENTS Repl Air Velocity Monitor Vane (A-390)
- DWYER INSTRUMENTS Wind Speed Meter, 0 to 80 mph (MARK II WSI)
- DWYER INSTRUMENTS Spare Thermo Hygrometer Probe (RP1)
- DWYER INSTRUMENTS Air Velocity Kit, Digital, 10.00 In WC (475-0-FM-AV)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 20 MS 6 I (AVPT-S20C1A06)
- Dwyer Instruments Air Velocity Meters and Anemometers