Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Air Velocity Transmitter
Mfr # AVU-3-A
Zoro # G410042833
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Velocity Accuracy +/-5%
- Response Time 5 sec
- Maximum Output Signal 20 mA
- Maximum Velocity Measured 3,150 fpm
- Digital Display Screen Type No Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # AVU-3-A
- Zoro # G410042833
- Country of Origin United Kingdom
- Category Air Velocity Meters and Anemometers
Dimensions
Maximum Probe Length | 9.45 in |
Details
Item | Air Velocity Transmitter |
Air Velocity Accuracy | +/-5% |
Response Time | 5 sec |
Maximum Output Signal | 20 mA |
Maximum Velocity Measured | 3,150 fpm |
Digital Display Screen Type | No Display |
Maximum Operating Temperature | 122 Degrees F |
Minimum Output Signal | 4 mA |
Minimum Operating Temperature | 32 Degrees F |
Description
Air Velocity Transmitter, Digital Display Screen Type No Display, Response Time 5 sec, Maximum Operating Temperature 122 Degrees F, Maximum Output Signal 20 mA, Maximum Velocity Measured 3,150 fpm, Minimum Operating Temperature 32 Degrees F, Minimum Output Signal 4 mA, Air Velocity Accuracy +/-5 Percent, Maximum Probe Length 9.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Refrigerant Leak Detector, 0.25 oz./yr. (RD300)
- POWERWELD Replacement Gauge, 2" x 200 PSI, 1/4" NPT Inlet (B200)
- TEST PRODUCTS INTL Large Alligator Pigtails (SLA-2)
- FLUKE Soft Carrying Case, 12x10x3, Black/Yellow (C789)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 4000Fpm 6In (AVPT-S04C1A06)
- DWYER INSTRUMENTS Anemometer, 25 to 400 fpm (480)
- DWYER INSTRUMENTS Manometer Kit, Digital, 150 psi (477AV-8)
- DWYER INSTRUMENTS Air Velocity Transmitter (641-6)
- DWYER INSTRUMENTS Air Velocity Transmitter, Display Red LED (641RM-12-LED)
- DWYER INSTRUMENTS 480 Anemometer, Vane (A-480)
- PCE INSTRUMENTS Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS RS485)
- Dwyer Instruments Air Velocity Meters and Anemometers