Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Air Velocity Transmitter, 0 To 15,000 FPM
Mfr # 641RM-12
Zoro # G1864204
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output 4 to 20ma DC
- Air Velocity Accuracy +/-3% (32 to 122 Degrees F)
- Velocity Ranges 0-250/500/1000/2000/3000/5000/10,000/15,000
- Velocity Accuracy +/-3% (32 Degrees to 122 Degrees F), +/-4% (-40 Degrees to 32 Degrees , 122 Degrees to 212 Degrees F)
- Display Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 641RM-12
- Zoro # G1864204
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Dia. (In.) | 5/16 in |
Probe Length (In.) | 12 in |
Lead Length (In.) | 72 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.31 in |
Maximum Probe Length | 12 in |
Description
Air Velocity Transmitter, Digital Display Screen Type No Display, Response Time 1.5 sec, Maximum Operating Temperature 140 Degrees F, Probe Diameter 0.31 in, Maximum Output Signal 20 mA, Maximum Temperature Measured 212 Degrees F, Maximum Velocity Measured 15,000 fpm, Minimum Operating Temperature 32 Degrees F, Minimum Temperature Measured -40 Degrees F, Minimum Velocity Measured 250 fpm, Minimum Output Signal 4 mA, Pressure Limit 100 psi, Air Velocity Accuracy +/-3 Percent (32 to 122 Degrees F)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Black (2894-0)
- BOSCH Battery Tester With Integrated Printer (1699200244)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 4000Fpm 6In (AVPT-S04C1A06)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 20 MS 12 (AVPT-S20C1A12)
- DWYER INSTRUMENTS Air Velocity Transmitter (641-6)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Gray (9671)
- DWYER INSTRUMENTS Anemometer Kit (477-000T-AV)
- DWYER INSTRUMENTS Air Velocity Kit, Digital, 40.00 In WC (475-2-FM-AV)
- TESTO 417 Kit 1 - Vane Anemometer With Measurement Funnels (0563 1417)
- Dwyer Instruments Air Velocity Meters and Anemometers