Shop All Pressure Switches
Dwyer Instruments
Air Pressure Switch, 0.07to0.15 In. H2O
Mfr # 1910-00
Zoro # G0562488
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 0.07 to 0.15 in H2O
- Range 0.07 to 0.15 in H2O
- Standards CE, CSA, FM, RoHS, UL Listed
- Contact Form SPDT
- Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 1910-00
- Zoro # G0562488
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Diameter | 3 1/2 in |
Sample Line Connection Size | 1/8 in |
Mounting Hole Diameter | 3/16 in |
Overall Depth | 2 3/8 in |
Description
Air Pressure Switch, Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 120 to 480 V AC, 60 Hz Resistive, Derate to 10 A for Operation at High Cycle Rates, Maximum Differential Pressure Setting 0.15 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 45 in wc, Maximum Pressure Setting 0.15 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS60)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 12160 Wc (BDPA-04-2-N)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-R2)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- NOSHOK 300 Series Pressure Switch, SPDT, 300-2900 psi, 3 ft Integral Cable (300H-3-2-300/2900-36)
- Dwyer Instruments Switches