Shop All Pressure Switches
Dwyer Instruments
Air Flow Switch If
Mfr # 1920-0
Zoro # G3219581
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control
- Standards CE Listed, CSA, FM, UL Listed
- Contact Form SPDT
- Weight 1 lb
- Overall Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1920-0
- Zoro # G3219581
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 2 3/8 in |
Overall Height | 3 in |
Overall Depth | 1 5/8 in |
Mounting Hole Diameter | 3/16 in |
Sample Line Connection Size | 1/8 in |
Description
Air Flow Switch, Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 0.5 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 45 in wc, Maximum Pressure Setting 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, Non-Indicating, 100kA at 600V AC (SC-20)
- SQUARE D Handle Tie, 70A, 1 Poles (QO1HT)
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- BLACKBURN Insulated Multitap Connector, 2.38 In. W (AMTT250)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- DWYER INSTRUMENTS Manual Reset Pressure Switch (1900-10-MR)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-5)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3001MR-TAMP)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 3.1 to 7 psi, Standard Action (76575-B00000040-01)
- Dwyer Instruments Switches