Shop All Specialty Switches
Dwyer Instruments
Air Flow Switch
Mfr # AVFS-2
Zoro # G307149027
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Integral red/green air flow status LED's; Flush sensor design limits issues due to dust or particulate in the air flow; IP65 construction
- Response Time 3-60 seconds. Varies with flow and set point.
- Pressure Limit 14.7 psig (1 bar).
- Housing PBT.
- Agency Approvals CE.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # AVFS-2
- Zoro # G307149027
- Country of Origin Romania
- Category Specialty Switches
Details
Features | Integral red/green air flow status LED's; Flush sensor design limits issues due to dust or particulate in the air flow; IP65 construction |
Response Time | 3-60 seconds. Varies with flow and set point. |
Pressure Limit | 14.7 psig (1 bar). |
Housing | PBT. |
Agency Approvals | CE. |
Temperature Limits | 5 to 122°F (-10 to 50°C). |
Humidity Limits | 0-90% RH. |
Electrical Rating | 3 A @ 30 VDC/250 VAC. |
Power Consumption | 3 VA. |
Wetted Materials | PBT body, titanium sensor. |
Switch Type | N.O. SPST. |
Display | 1 Red LED/1 Green LED. |
Repeatability | ±5% FS. |
Enclosure Rating | IP65. |
Description
Thermo air flow switch, 24 VDC.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 20A, 300V AC, Non-Indicating (A3T20)
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- KOBOLD Conductive Other Level Switch (NEL-2EAE)
- Dwyer Instruments Specialty Switches