Shop All Flowmeters
Dwyer Instruments
Air Flow Meter Scfh 10-100 Scfh Air
Mfr # RMC-102-SSV
Zoro # G3271278
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMC-102-SSV
- Zoro # G3271278
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Overall Length | 5 in |
Overall Height | 15.4 in |
Overall Width | 2.3 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Media Temperature - Maximum | 130 Degrees F |
O-Ring Material | Buna-N, Neoprene |
Flow Rate - Minimum | 10 scfh |
Accuracy | +/-2% |
Unit Of Measure | Gallons, Liters |
Mounting Orientation | Vertical |
Includes Flow Rate Adjustment Knob | Yes |
Compatible Flow Material | Air |
Flow Rate - Maximum | 100 scfh |
Flowmeter Type | Variable Area |
Operating Pressure - Maximum | 100 psi |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pipe Plug, 1/8 NPT (PPL3502G)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 120/208 to 240V AC, 1 Phase (5UPW3)
- FRISTAM Seal Kit Single Size 633 ChOx-Carbon-Viton FP/FPX & Amcpo L Series (1802600002)
- PIUSI Internal 90 deg. Fitting, 1" L (R1819400A)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-4-MI)
- DWYER INSTRUMENTS Vertical Water Meter, 12 Bspt Water Met (WVT-A-01-1)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-BV)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-3-S)
- DWYER INSTRUMENTS Mini Flowmeter, 022 Scfh Air (MMF-2-TMV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 60600 Scfh Air (RMC-105-SSV)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-07-1)
- Dwyer Instruments Flowmeters