Shop All Pressure Switches
Dwyer Instruments
Adjustable pressure switch, set point range 6.0-21.5in Hg
Mfr # AVS-350
Zoro # G510113785
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Field adjustable with simple indicating pointer reduces installation time bringing application on-line faster; Stainless steel construction provides a durable solution in harsh environments
- Electrical Connections 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length.
- Process Connection 1/8" male NPT.
- Wetted Materials Capsule: 17-7 PH SS; Fitting: 303 stainless steel.
- Agency Approvals UR.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # AVS-350
- Zoro # G510113785
- Country of Origin United States
- Category Pressure Switches
Details
Features | Field adjustable with simple indicating pointer reduces installation time bringing application on-line faster; Stainless steel construction provides a durable solution in harsh environments |
Electrical Connections | 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length. |
Process Connection | 1/8" male NPT. |
Wetted Materials | Capsule: 17-7 PH SS; Fitting: 303 stainless steel. |
Agency Approvals | UR. |
Electrical Ratings | 5 A @ 250 VAC, 3 A @ 28 VDC. |
Service | Compatible liquids or gases. |
Temperature Limits | -65 to 225°F (-54 to 107°C), a set point change of up to 2% when used below -10°F (-23°C) or above 125°F (52°C). |
Switch Type | SPDT snap action. |
Description
Adjustable pressure switch, set point range 6.0-21.5" Hg (15.2-54.6 cm Hg) increasing, 8.4-28.2" Hg (21.3-71.6 cm Hg) decreasing, ±4.0" Hg (10.2 cm Hg) repeatability, 2.6-7.3" Hg (6.6-18.5 cm Hg) deadband.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 0 to 30A Amp Range, 250V AC/125V DC Volt Rating (3823-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M4)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- DWYER INSTRUMENTS Explosion-Proof Pressure Switch (1950G-0-B-120-NA)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 813 PSI (A6-453221)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- Dwyer Instruments Pressure Switches