Shop All Pressure Switches
Dwyer Instruments
Adjustable Pressure Switch Set
Mfr # APS-150
Zoro # G3219651
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials Capsule: 17-7 PH SS; Fitting: 303 stainless steel.
- Process Connection 1/8" male NPT.
- Electrical Connections 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length.
- Temperature Limits -65 to 225°F (-54 to 107°C), a set point change of up to 2% when used below -10°F (-23°C) or above 125°F (52°C).
- Switch Type SPDT snap action.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # APS-150
- Zoro # G3219651
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Wetted Materials | Capsule: 17-7 PH SS; Fitting: 303 stainless steel. |
Process Connection | 1/8" male NPT. |
Electrical Connections | 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length. |
Temperature Limits | -65 to 225°F (-54 to 107°C), a set point change of up to 2% when used below -10°F (-23°C) or above 125°F (52°C). |
Switch Type | SPDT snap action. |
Electrical Ratings | 5 A @ 250 VAC, 3 A @ 28 VDC. |
Service | Compatible liquids or gases. |
Agency Approvals | UR. |
Description
Adjustable Pressure Switch Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.550)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- BLUE SEA SYSTEMS Blue Sea 5127 150A ANL Fuse (5127)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VBLK)
- DWYER INSTRUMENTS Pressure Switch, Differential, 2to 10In WC (ADPS-06-2-N)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-4)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3020MR)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 60 to 232 psi, Standard Action (31KG3EMX)
- Dwyer Instruments Pressure Switches