Shop All Pressure Switches
Dwyer Instruments
Adjustable Pressure Switch
Mfr # APS-450
Zoro # G3219660
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Capsule: 17-7 PH SS; Fitting: 303 stainless steel.
- Process Connection 1/8" male NPT.
- Electrical Connections 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length.
- Agency Approvals UR.
- Electrical Ratings 5 A @ 250 VAC, 3 A @ 28 VDC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # APS-450
- Zoro # G3219660
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Wetted Materials | Capsule: 17-7 PH SS; Fitting: 303 stainless steel. |
Process Connection | 1/8" male NPT. |
Electrical Connections | 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length. |
Agency Approvals | UR. |
Electrical Ratings | 5 A @ 250 VAC, 3 A @ 28 VDC. |
Temperature Limits | -65 to 225°F (-54 to 107°C), a set point change of up to 2% when used below -10°F (-23°C) or above 125°F (52°C). |
Service | Compatible liquids or gases. |
Switch Type | SPDT snap action. |
Description
Adjustable Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1QR)
- OMRON OMRON SHL-Q2155 (SHL-Q2155)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- SEA DOG 20' Coaxial Cable Assy, #329806-1 (329806-1)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- IFM Digital Pressure Switch, SPST, 0 to 14.5 psi (PN4227)
- Dwyer Instruments Pressure Switches