Shop All Pressure Switches
Dwyer Instruments
Adjustable Differential Pressure Alarm, Diff Pres Switch 2001000 Wc
Mfr # BDPA-06-2-N
Zoro # G307143476
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection.
- Wetted Materials Diaphragm: Silicone; Housing: Switch Body: PA 6.6 and POM; Cover: Polystyrene.
- Features Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems
- Process Connections 5/16" (7.94 mm) outside diameter tubing, 1/4" (6.0 mm) inside diameter tubing.
- Power Requirements 16 to 30 VDC, 18 to 30 VAC or 3.6 V LS14250 lithium metal battery, installed functional, user replaceable. Battery acts as back-up if power is lost.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BDPA-06-2-N
- Zoro # G307143476
- Country of Origin Germany
- Category Pressure Switches
Details
Electrical Connections | Screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection. |
Wetted Materials | Diaphragm: Silicone; Housing: Switch Body: PA 6.6 and POM; Cover: Polystyrene. |
Features | Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems |
Process Connections | 5/16" (7.94 mm) outside diameter tubing, 1/4" (6.0 mm) inside diameter tubing. |
Power Requirements | 16 to 30 VDC, 18 to 30 VAC or 3.6 V LS14250 lithium metal battery, installed functional, user replaceable. Battery acts as back-up if power is lost. |
Service | Air and noncombustible, compatible gases. |
Enclosure Rating | IP21. |
Mounting Orientation | Vertically, with pressure connections pointing downwards. |
Repeatability | ±15% FS. |
Battery Life | Approximately 1.5 years with 3.6 V/1.2 Ah. |
Switch Type | SPDT. |
Electrical Rating | 1.0 A @ 30 VDC/VAC. |
Alarm Acknowledge | Button press. |
Pressure Limits | Max. operating pressure: 40" w.c. (10 kPa) for all pressure ranges. |
Agency Approvals | CE |
Temperature Limits | Process and ambient temperature from -4 to 185°F (-20 to 85°C). |
Alarm Indication | Red LED and audible alarm. |
Alarm Level | Approximately 90 db at 4" (10 cm). |
Description
Adjustable differential pressure alarm, range 2.00-10.00" w.c., M20 connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Coil Kit, 240/480VAC, NEMA Size 00-2.5 (75D73070C)
- BURNDY Mechancl Conn, Splice, 4/0 to 6 AWG, 2 Cond (AMS4/0)
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3020MR)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 12160 Wc (BDPA-04-2-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 317 PSI (A6-353221)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- Dwyer Instruments Pressure Switches