Shop All Pressure Switches
Dwyer Instruments
Adjustable Differential Pressure Alarm, Diff Pres Switch 12160 Wc
Mfr # BDPA-04-2-N
Zoro # G507143481
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Diaphragm: Silicone; Housing: Switch Body: PA 6.6 and POM; Cover: Polystyrene.
- Features Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems
- Electrical Connections Screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection.
- Alarm Acknowledge Button press.
- Agency Approvals CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BDPA-04-2-N
- Zoro # G507143481
- Country of Origin Germany
- Category Pressure Switches
Details
Wetted Materials | Diaphragm: Silicone; Housing: Switch Body: PA 6.6 and POM; Cover: Polystyrene. |
Features | Adjustment knob changes switching pressure easily with a pressure gage reducing components for application; Low cost device makes it an excellent solution in BAS and HVAC applications requiring duct control and monitoring; Relay contact allows simple integration with DDC or building systems |
Electrical Connections | Screw terminals. M20x1.5 with cable strain relief or optional 1/2" NPT connection. |
Alarm Acknowledge | Button press. |
Agency Approvals | CE |
Alarm Level | Approximately 90 db at 4" (10 cm). |
Pressure Limits | Max. operating pressure: 40" w.c. (10 kPa) for all pressure ranges. |
Enclosure Rating | IP21. |
Repeatability | ±15% FS. |
Process Connections | 5/16" (7.94 mm) outside diameter tubing, 1/4" (6.0 mm) inside diameter tubing. |
Electrical Rating | 1.0 A @ 30 VDC/VAC. |
Service | Air and noncombustible, compatible gases. |
Switch Type | SPDT. |
Battery Life | Approximately 1.5 years with 3.6 V/1.2 Ah. |
Power Requirements | 16 to 30 VDC, 18 to 30 VAC or 3.6 V LS14250 lithium metal battery, installed functional, user replaceable. Battery acts as back-up if power is lost. |
Mounting Orientation | Vertically, with pressure connections pointing downwards. |
Temperature Limits | Process and ambient temperature from -4 to 185°F (-20 to 85°C). |
Alarm Indication | Red LED and audible alarm. |
Description
Adjustable differential pressure alarm, range .12-1.60" w.c., M20 connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 9A, 250V AC, 5 PK (ABC-9-R)
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- DWYER INSTRUMENTS Explosion-Proof Pressure Switch (1950G-0-B-120-NA)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- DWYER INSTRUMENTS Differential Pressure Switch, 20200 Npt (EDPS-03-1-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- DWYER INSTRUMENTS Differential Pressure Switch 2.0-10.0 In (1823-10)
- UE UNITED ELECTRIC Pressure Switch 0500psi 480vac (J402-376)
- Dwyer Instruments Pressure Switches