Shop All Specialty Switches
Dwyer Instruments
Adj Air Flow Paddle Swtch
Mfr # AAFS
Zoro # G507149162
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable air flow sensitivity from 200 to 1800 FPM; High current (15 A) rated SPDT contact; IP65 enclosure rating
- Housing ABS.
- Service Air and compatible gas.
- Process Connection Flange.
- Wetted Materials Vane: SS; Lever: Brass; Base: Galvanized steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # AAFS
- Zoro # G507149162
- Country of Origin China
- Category Specialty Switches
Details
Features | Adjustable air flow sensitivity from 200 to 1800 FPM; High current (15 A) rated SPDT contact; IP65 enclosure rating |
Housing | ABS. |
Service | Air and compatible gas. |
Process Connection | Flange. |
Wetted Materials | Vane: SS; Lever: Brass; Base: Galvanized steel. |
Humidity Limits | 10 to 90%, noncondensing. |
Temperature Limits | Ambient: -40 to 180°F (-40 to 85°C); Process: -14 to 185°F (-10 to 85°C). |
Mounting Orientation | Horizontal duct flow. |
Switch Type | SPDT. |
Electrical Rating | 15(8) A @ 250 VAC. |
Enclosure Rating | IP65. |
Description
Adjustable air flow paddle switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-750-9-C)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22964106)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 32 A, Reversing: No (LC1DT32G7)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- Dwyer Instruments Specialty Switches