Shop All Transformers
Dwyer Instruments
AC Power Transformer WBrake
Mfr # APT-100-1SB
Zoro # G707143977
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Mounting Slotted foot mount with single, or dual 1/2" NPT hub.
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
- Agency Approvals CE, cULus.
- Output VA Rating 20, 40, 50, 75, 96, or 150 VA.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # APT-100-1SB
- Zoro # G707143977
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Mounting | Slotted foot mount with single, or dual 1/2" NPT hub. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Agency Approvals | CE, cULus. |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Input Frequency | 50/60 Hz. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Description
AC power transformer, 120 VAC input, 24 VAC isolated output, 96 VA, single hub, w/ circuit breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22958301)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (TR60R)
- ADVANCE CABLE TIES 11 50 lb. BLUE CABLE TIES 100/BAG (AL-11-50-6-C)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-5DB)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-75-1DB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-40-1SN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-1DN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-40-5DN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-100-5DB)
- RESIDEO Transformer, 75VA 120-208-240V Universal Mount (AT175A1008)
- Dwyer Instruments Transformers