Shop All Transformers
Dwyer Instruments
AC Power Transformer W Brake
Mfr # APT-75-1SB
Zoro # G507143986
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Slotted foot mount with single, or dual 1/2" NPT hub.
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
- Input Frequency 50/60 Hz.
- Agency Approvals CE, cULus.
- Output VA Rating 20, 40, 50, 75, 96, or 150 VA.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # APT-75-1SB
- Zoro # G507143986
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting | Slotted foot mount with single, or dual 1/2" NPT hub. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Input Frequency | 50/60 Hz. |
Agency Approvals | CE, cULus. |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Description
AC power transformer, 120 VAC input, 24 VAC isolated output, 75 VA, single hub, w/ circuit breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32AA)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-50-1DB)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-75-1DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-1DN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-5DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-150-1DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-40-5DN)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- Dwyer Instruments Power Distribution