Shop All Transformers
Dwyer Instruments
AC Power Transformer W Brake
Mfr # APT-75-1DB
Zoro # G607143978
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Mounting Slotted foot mount with single, or dual 1/2" NPT hub.
- Input Frequency 50/60 Hz.
- Agency Approvals CE, cULus.
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # APT-75-1DB
- Zoro # G607143978
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Mounting | Slotted foot mount with single, or dual 1/2" NPT hub. |
Input Frequency | 50/60 Hz. |
Agency Approvals | CE, cULus. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Description
AC power transformer, 120 VAC input, 24 VAC isolated output, 75 VA, dual hub, w/ circuit breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 21" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT21)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT266)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Black, Size: 30 mm (10250T101)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-50-5SB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-5DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-40-1DN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-150-1DB)
- DWYER INSTRUMENTS AC Power Transformer WBrk (APT-100-1DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-40-5DN)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EH03)
- Dwyer Instruments Transformers