Shop All Transformers
Dwyer Instruments
AC Power Transformer W Brake
Mfr # APT-50-1DB
Zoro # G907143968
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Slotted foot mount with single, or dual 1/2" NPT hub.
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
- Agency Approvals CE, cULus.
- Output VA Rating 20, 40, 50, 75, 96, or 150 VA.
- Electrical Connections Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # APT-50-1DB
- Zoro # G907143968
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting | Slotted foot mount with single, or dual 1/2" NPT hub. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Agency Approvals | CE, cULus. |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Input Frequency | 50/60 Hz. |
Description
AC power transformer, 120 VAC input, 24 VAC isolated output, 50 VA, dual hub, w/ circuit breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Weatherproof Box (S60000FV2S)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (XTCE065D00B)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-100-5DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-1DN)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-100-5SB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-50-5SB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-150-1DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-40-5DN)
- DAYTON Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC (4MTV5)
- Dwyer Instruments Transformers