Shop All Transformers
Dwyer Instruments
AC Power Transformer Single
Mfr # APT-50-1SN
Zoro # G807144003
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Mounting Slotted foot mount with single, or dual 1/2" NPT hub.
- Input Frequency 50/60 Hz.
- Electrical Connections Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads.
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # APT-50-1SN
- Zoro # G807144003
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Mounting | Slotted foot mount with single, or dual 1/2" NPT hub. |
Input Frequency | 50/60 Hz. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Agency Approvals | CE, cULus. |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Description
AC power transformer, 120 VAC input, 24 VAC isolated output, 50 VA, single hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE ColdFlex 100 Ft. 12/3 Cold Weather Extension Cord (2569SW0006)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-40-1SN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-1DN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-40-1DN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-100-5DB)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-75-1DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-150-1DB)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH18)
- Dwyer Instruments Power Distribution